- Screw Conveyor Type Hanger Bearing
- 1" Shaft
- Double Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
| Thread Size | 3/4 |
| Hanger Type | Screw Conveyor Type |
| Housing Length | 3 1/8 in |
| Housing Width | 1 9/16 in |
| Thread Type | NPSM |
| Bearing Insert | 3-1D |
| Seal Type | Felt Seals |
| Center to Base of Thread | 2 1/2 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Threads per Inch | 14 |
| Locking Device | Double Setscrew Locking Collars |
| Collar O.D. | 1 19/32 in |
| Shaft Dia. | 1 in |
| Housing Height | 4 1/16 in |
| Weight | 2.24 LB |
| EAN or UPC | 662461061930 |

