- Cast Iron Housing material
- Setscrew Locking Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Shaft Height (mm) | 39.7 |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Material | Cast Iron |
| Expansion | No |
| Lubrication | Lithium Complex NLGI 2 Grease |
| End Cap | No |
| Relubricatable | Yes |
| Inner Race Length (in) | 1.5 |
| Overall Width (in) | 3.126 |
| Measure Units | Metric |
| Series | CSCHB |
| Bore Shape | Straight |
| Overall Height (in) | 4.063 |
| Insert No. | 5305 |
| Outer Ring Land Profile | Standard |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Platform | Gold Line Ball Bearing |
| Maximum Operating Temperature | 220 |
| Misalignment Type | Static Only |
| Duty Series | Standard |
| Bore Size - Metric | 25 |
| Seal Type | Felt Labyrinth Seal |
| Internal Clearance | Standard |
| Thread Depth (in) | 0.8125 |
| Replaceable Insert | Yes |
| Thread Size | 3/4 - 14 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Weight | 2.2 LB |
| EAN or UPC | 662461201473 |

