- Cast Iron Housing material
- Setscrew Locking Type
- 1.438 Bore Size - Inch
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Seal Type | Contact Seal |
| Internal Clearance | Standard |
| Maximum Operating Temperature | 220 |
| Duty Series | Standard |
| Base Width (in) | 1.563 |
| Shaft Height (in) | 1.875 |
| Bore Shape | Straight |
| Overall Width (in) | 3.75 |
| Centerline to Front Face (in) | 1.188 |
| Inner Race Length (in) | 1.938 |
| Base to Center Height (in) | 2.875 |
| Housing Material | Cast Iron |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Platform | Gold Line Ball Bearing |
| Insert No. | 3-17C |
| Bearing Insert Coating | Black Oxide Coated |
| Pipe Tap** N.P.S.M. | 3/4 - 14 |
| Thread Depth (in) | 0.75 |
| Replaceable Insert | Yes |
| Outer Ring Land Profile | Standard |
| Inner Ring OD (in) | 2.063 |
| Overall Height (in) | 4.75 |
| Series | CSCHB |
| End Cap | No |
| Bore Size - Inch | 1.438 |
| Measure Units | Inch |
| Expansion | No |
| Relubricatable | Yes |
| Thread Size | 3/4 - 14 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Weight | 3.3 LB |
| EAN or UPC | 662461021354 |

