- Screw Conveyor Type Hanger Bearing
- 80 mm Shaft
- Setscrew Locking Collar
- Contact Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Length | 6 7/8 in |
| Thread Type | NPSM |
| Bearing Insert | 5216C |
| Length Through Bore | 3.25 in |
| Collar O.D. | 3 59/64 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Hanger Type | Screw Conveyor Type |
| Center to Base of Thread | 4 7/8 in |
| Housing Width | 2 13/16 in |
| Seal Type | Contact Seals |
| Housing Height | 8 5/16 in |
| Thread Size | 1 1/2 |
| Shaft Dia. | 80 mm |
| Lubrication | Relubricatable |
| Threads per Inch | 11 1/2 |
| Weight | 16.6 LB |
| EAN or UPC | 662461109427 |

