description
- Designed to be mounted in a customer's housing.
features
- Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Seal Type | Felt Labyrinth Seal |
| Expansion | No |
| End Cap | No |
| Bore Shape | Straight |
| Housing Material | Cast Iron |
| Inner Race Length (in) | 2.25 |
| Cartridge Width (in) | 1.594 |
| Housing Construction | One Piece |
| Housing Type | Cylindrical Cartridge |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Retainer Type | Land Riding Retainer |
| Maximum Operating Temperature | 220 |
| Outer Ring Land Profile | Standard |
| Inner Race Heat Treat Method | Zone-Hardened |
| Replaceable Insert | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Bore Size - Inch | 2.1875 |
| Overall Width (in) | 2.25 |
| Insert No. | 2-23T |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Radial Static Load Capacity (lb) | 6601 |
| Measure Units | Inch |
| Series | SC-T |
| Radial Dynamic Load Capacity (lb) | 9752 |
| Misalignment Type | Static Only |
| Outer Diameter (in) | 4.938 |
| Relubricatable | Yes |
| Collar OD (in) | 0.844 |
| Centerline to Front Face (in) | 1.375 |
| Duty Series | Standard |
| Weight | 6.4 LB |
| EAN or UPC | 662461029923 |

