- Ball Bearing Cartridge Unit
- 2" ID x 4 9/16" OD x 2 3/32" Wide
- Cast Iron Housing
- Contact Seals
- Skwezloc® Collar
description
- Designed to be mounted in a customer's housing.
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Type | Ball Bearing |
| Misalignment Range | ±2° |
| Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Bearing Insert | 1-2TC |
| Shaft Dia. | 2 in |
| Special Features | None |
| Overall Width | 2 3/32 in |
| Locking Device | Skwezloc® Collar |
| Temperature Range [Min] | -30 °F |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Width | 1 15/32 in |
| Outside Dia. | 4.5625 in |
| Weight | 6.4 LB |
| EAN or UPC | 662461097731 |

