description
- Designed to be mounted in a customer's housing.
features
- Powder coated epoxy cast iron cylindrical O.D. housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Felt labyrinth seal and flinger for dry & dusty environment
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Duty Series | Standard |
| Centerline to Front Face (in) | 1.25 |
| Outer Diameter (in) | 4.188 |
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Insert No. | 2-18T |
| Inner Race Length (in) | 2 |
| Bearing Insert Coating | Black Oxide Coated |
| Cartridge Width (in) | 1.156 |
| Collar OD (in) | 0.75 |
| Bore Size - Inch | 1.5 |
| Measure Units | Inch |
| Housing Material | Cast Iron |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Inner Race Heat Treat Method | Zone-Hardened |
| Overall Width (in) | 2 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Type | Cylindrical Cartridge |
| Radial Static Load Capacity (lb) | 4467 |
| Retainer Type | Land Riding Retainer |
| Expansion | No |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Series | SC-T |
| Seal Type | Felt Labyrinth Seal |
| Outer Ring Land Profile | Standard |
| Weight | 4.4 LB |
| EAN or UPC | 662461029855 |

