description
- Designed to be mounted in a customer's housing.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Lubrication | Lithium Complex NLGI 2 Grease |
| Expansion | No |
| Overall Width (in) | 1.375 |
| Housing Type | Cylindrical Cartridge |
| Bore Size - Inch | 1 |
| Cartridge Width (in) | 1.031 |
| Outer Ring Land Profile | Standard |
| Relubricatable | Yes |
| Bearing Insert Coating | Black Oxide Coated |
| Series | SC |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Shape | Straight |
| End Cap | No |
| Maximum Operating Temperature | 220 |
| Inner Race Length (in) | 1.375 |
| Radial Static Load Capacity (lb) | 1651 |
| Retainer Type | Land Riding Retainer |
| Radial Dynamic Load Capacity (lb) | 2801 |
| Misalignment Type | Static Only |
| Replaceable Insert | Yes |
| Housing Construction | One Piece |
| Outer Diameter (in) | 3.125 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Duty Series | Standard |
| Inner Ring OD (in) | 1.375 |
| Housing Material | Cast Iron |
| Measure Units | Inch |
| Insert No. | 2-1C |
| Centerline to Front Face (in) | 0.813 |
| Seal Type | Single Lip Contact Seal |
| Weight | 1.65 LB |
| EAN or UPC | 662461021002 |

