- 1/2" ID x 1" OD x 1/2" Inner Ring Width
- 0.390" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Lubrication grooves in the outer race
- Interconnecting hole for grease lubrication
- Chamfered outer race to facilitate installation and retention into housing
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Insert Material | N/A |
| Ball Flat Dia. | 0.6 in |
| Enclosure | Unsealed |
| O.D. | 1 in |
| Inner Ring Width | 1/2 in |
| Outer Ring Width | 0.39 in |
| Spherical Diameter | 0.781 in |
| I.D. | 1/2 in |
| Self-Lubricating | No |
| Outer Race Material | 4130 Steel, Heat Treated, Plated for Corrosion Resistance |
| Static Load Rating [Max] | 26900 lbf |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| Weight | 0.07 LB |
| EAN or UPC | 662288722663 |

