- 7/16" ID x 0.906" OD x 7/16" Inner Ring Width
- 0.343" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
- Farm and garden machinery
- Food processing
- Industrial fans
features
- Lubrication grooves in the outer race
- Interconnecting hole for grease lubrication
- Chamfered outer race to facilitate installation and retention into housing
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Spherical Diameter | 11/16 in |
| Outer Race Material | 300 Series Stainless Steel |
| Inner Ring Width | 7/16 in |
| Insert Material | N/A |
| Self-Lubricating | No |
| I.D. | 7/16 in |
| Ball Material | Stainless Steel, Heat Treated |
| Static Load Rating [Max] | 14900 lbf |
| O.D. | 0.906 in |
| Enclosure | Unsealed |
| Outer Ring Width | 0.343 in |
| Ball Flat Dia. | 0.53 in |
| Weight | 0.05 LB |
| EAN or UPC | 662288722762 |

