- 7/8" ID x 1 9/16" OD x 7/8" Inner Ring Width
- 0.703" Outer Ring Width
- Unsealed Spherical Plain Bearing
applications
- Farm and garden machinery
- Food processing
- Industrial fans
- Agricultural equipment
- Bakeries
- Bottling equipment
- Construction machinery
- Dairy industry
- Exercise machines
features
- Lubrication grooves in the outer race
- Interconnecting hole for grease lubrication
- Chamfered outer race to facilitate installation and retention into housing
caution
- Catalog load ratings are not applicable when grease fittings are specified because of the reduced cross section of the head
| Inner Ring Width | 7/8 in |
| Ball Material | Alloy Steel, Heat Treated, Hard Chrome Plated |
| O.D. | 1.5625 in |
| Outer Race Material | Aluminum Bronze |
| Spherical Diameter | 1 5/16 in |
| Static Load Rating [Max] | 43000 lbf |
| Outer Ring Width | 0.703 in |
| Insert Material | N/A |
| Ball Flat Dia. | 0.98 in |
| Enclosure | Unsealed |
| I.D. | 7/8 in |
| Self-Lubricating | No |
| Weight | 0.27 LB |
| EAN or UPC | 662288722007 |

