- Tapered Roller Bearing Type
- Pillow Block
- 3 3/16 in Shaft Diameter
- 4 1/2 in Center Line To Base Dimension
- 11 3/4 in Minimum Bolt Hole Spacing Range
| Center Line to Base Dimension [Min] | 4 1/2 in |
| Bearing Type | Tapered Roller Bearing |
| Seal Flinger | Yes |
| Shaft Dia. | 3.1875 in |
| Housing Material | Cast Iron |
| Housing Base | Semi-Solid |
| Seal Type | Felt Seals |
| Base Length | 15 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 12 3/4 in |
| Bolt Hole Spacing Range [Min] | 11 3/4 in |
| Inch/Metric | Inch |
| Series | RPBXT Series |
| Base Height | 1 3/4 in |
| Retainer Type | Steel |
| Bearing Design | Non-Expansion |
| Locking Device | Double Setscrew Locking Collars |
| Bolt Holes | 4 |
| Temperature Range [Max] | 250 °F |
| Roller Type | Tapered Roller |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 5 in |
| Housing Height | 8 1/2 in |
| Bolt Size | 3/4 in |
| Base Width | 4 3/8 in |
| Brand. | Sealmaster |
| Weight | 68.0 LB |
| EAN or UPC | 662288744184 |

