- Tapered Roller Bearing Type
- Pillow Block
- 3 15/16 in Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 in Minimum Bolt Hole Spacing Range
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Max] | 13 in |
| Shaft Dia. | 3.9375 in |
| Duty | Corrosion Resistant-Duty |
| Series | RPBA Series |
| Retainer Type | Steel |
| Inch/Metric | Inch |
| Bearing Type | Tapered Roller Bearing |
| Housing Base | Semi-Solid |
| Housing Material | Cast Iron/Polymer Coated |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing Range [Min] | 11 in |
| Length Through Bore | 5.25 in |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Base Length | 15 1/4 in |
| Locking Device | Single Setscrew Locking Collars |
| Seal Flinger | No |
| Base Height | 2 7/16 in |
| Bolt Size | 5/8 in |
| Base Width | 4 1/2 in |
| Bearing Design | Non-Expansion |
| Housing Height | 8 5/8 in |
| Roller Type | Tapered Roller |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Seal Type | Contact Seals |
| Bolt Holes | 4 |
| Weight | 76.9 LB |
| EAN or UPC | 662461288894 |

