- Tapered Roller Bearing Type
- Pillow Block
- 2 1/2 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 15/16 in Minimum Bolt Hole Spacing Range
| Shaft Dia. | 2.5 in |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron/Polymer Coated |
| Bolt Size | 5/8 in |
| Roller Type | Tapered Roller |
| Base Length | 10 3/8 in |
| Base Height | 1 13/16 in |
| Retainer Type | Steel |
| Locking Device | Single Setscrew Locking Collars |
| Duty | Corrosion Resistant-Duty |
| Housing Height | 5 5/8 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Handle / Housing Material | Cast Iron/Polymer Coated |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing Range [Max] | 8 11/16 in |
| Bolt Holes | 2 |
| Brand. | Sealmaster |
| Seal Flinger | No |
| Base Width | 2 3/4 in |
| Housing Base | Semi-Solid |
| Series | RPBA Series |
| Seal Type | Contact Seals |
| Length Through Bore | 3.3125 in |
| Bolt Hole Spacing Range [Min] | 6 15/16 in |
| Bearing Type | Tapered Roller Bearing |
| Pillow Block Type | Thru-Bolt |
| Inch/Metric | Inch |
| Weight | 20.7 LB |
| EAN or UPC | 662461288801 |

