- Felt Labyrinth Seal Type
description
- Standard series bearing used in the widest range of applications.
applications
- Toughest application conditions
- Demanding environments
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt split cast iron housing
| Housing Construction | Split Two Piece |
| Platform | RPB Series |
| End Cap | No |
| Expansion | No |
| Bearing Insert Coating | Uncoated |
| Brand. | Sealmaster |
| Bolt Size (in) | 0.625 |
| Radial Dynamic Load Capacity (lb) | 9030 |
| Overall Width (in) | 3.31 |
| Measure Units | Inch |
| Series | RPBA |
| Seal Type | Felt Labyrinth Seal |
| Replaceable Insert | Yes |
| Overall Height (in) | 5.625 |
| Bolt Center Max (in) | 8.75 |
| Collar OD (in) | 3.938 |
| Bore Size - Inch | 2.438 |
| Housing Base | Solid |
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Bolt Center Min (in) | 7.75 |
| Misalignment Type | Static Only |
| Base to Center Height (in) | 2.75 |
| Housing Material | Cast Iron |
| Bore Shape | Straight |
| Lubrication | Lithium, EP, NLGI #2 |
| Centerline to Front Face (in) | 2 |
| Insert No. | RCIA-207 |
| Outer Ring Land Profile | Standard |
| Base Width (in) | 3.5 |
| Insert Material | 52100 Bearing Steel |
| Overall Length (in) | 10.375 |
| Duty Series | Normal |
| Inner Race Length (in) | 3.313 |
| Foot Height (in) | 1.813 |
| Weight | 22.4 LB |
| EAN or UPC | 662288487609 |

