- Single Lip Contact Seal Type
features
- Race-mounted contact flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt split cast iron housing
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
| Overall Width (in) | 2.53 |
| Bearing Insert Coating | Uncoated |
| Bolt Center Min (in) | 531 |
| Bore Size - Inch | 1.438 |
| Lubrication | Lithium, EP, NLGI #2 |
| Centerline to Front Face (in) | 1.5 |
| Seal Type | Single Lip Contact Seal |
| Maximum Operating Temperature | 220 |
| Insert Material | 52100 Bearing Steel |
| Brand. | Sealmaster |
| Overall Length (in) | 7.25 |
| Platform | RPB Series |
| Base Width (in) | 2.063 |
| Bolt Center-to-Center Length (in) | 268.47 |
| Foot Height (in) | 1.125 |
| Housing Base | Solid |
| Bolt Size (in) | 0.5 |
| Measure Units | Inch |
| Inner Race Length (in) | 2.531 |
| Insert No. | RCIA-107C |
| End Cap | No |
| Housing Material | Cast Iron |
| Radial Dynamic Load Capacity (lb) | 4760 |
| Base to Center Height (in) | 1.88 |
| Bolt Center Max (in) | 5.938 |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Overall Height (in) | 3.813 |
| Expansion | No |
| Misalignment Type | Static Only |
| Collar OD (in) | 2.625 |
| Duty Series | Normal |
| Bore Shape | Straight |
| Relubricatable | Yes |
| Series | RPBA |
| Housing Construction | Split Two Piece |
| Weight | 7.7 LB |
| EAN or UPC | 662288488484 |

