- Tapered Roller Bearing Type
- Pillow Block
- 90 mm Shaft Diameter
- 3 3/4 in Center Line To Base Dimension
- 10 1/8 in Minimum Bolt Hole Spacing Range
| Inch/Metric | Metric |
| Seal Flinger | Yes |
| Bolt Hole Spacing Range [Min] | 10 1/8 in |
| Locking Device | Double Setscrew Locking Collars |
| Temperature Range [Max] | 250 °F |
| Bolt Size | 7/8 in |
| Roller Type | Tapered Roller |
| Base Length | 13 3/4 in |
| Shaft Dia. | 90 mm |
| Seal Type | Felt Seals |
| Bolt Hole Spacing Range [Max] | 11 1/4 in |
| Pillow Block Type | Thru-Bolt |
| Retainer Type | Steel |
| Base Width | 4 1/8 in |
| Housing Height | 7 3/4 in |
| Handle / Housing Material | Cast Iron |
| Series | RPB Series |
| Housing Material | Cast Iron |
| Brand. | Sealmaster |
| Center Line to Base Dimension [Min] | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Housing Base | Semi-Solid |
| Bolt Holes | 2 |
| Bearing Type | Tapered Roller Bearing |
| Base Height | 2 1/16 in |
| Length Through Bore | 5 in |
| Weight | 56.0 LB |
| EAN or UPC | 662461288344 |

