- Single Lip Contact Seal Type
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Fluoropolymer-coated 4-bolt split cast iron housing for improved corrosion resistance
- USDA H-1 approved Food-grade grease
options
- Corrosion Resistant
| Housing Base | Solid |
| Bolt Center Max (in) | 15.875 |
| Centerline to Front Face (in) | 3.625 |
| Overall Width (in) | 7.25 |
| Inner Race Length (in) | 7.25 |
| Overall Height (in) | 11 |
| Misalignment Type | Static Only |
| Collar OD (in) | 7.313 |
| Insert No. | RCI-500C FG1 |
| Insert Material | 52100 Bearing Steel |
| Bolt Center Min (in) | 13.5 |
| Seal Type | Single Lip Contact Seal |
| Relubricatable | Yes |
| Base to Center Height (in) | 5.5 |
| Measure Units | Inch |
| Bearing Insert Coating | Uncoated |
| Maximum Operating Temperature | 220 |
| Platform | CR Series |
| End Cap | No |
| Housing Material | Flouropolymer Coated Cast Iron |
| Overall Length (in) | 18.5 |
| Bolt Size (in) | 0.875 |
| Brand. | Sealmaster |
| Housing Construction | Split Two Piece |
| Foot Height (in) | 3.125 |
| Replaceable Insert | Yes |
| Series | RPB |
| Bore Size - Inch | 5 |
| Duty Series | Normal |
| Base Width (in) | 5.125 |
| Lubrication | Lithium, EP, NLGI #2 |
| Outer Ring Land Profile | Standard |
| Bore Shape | Straight |
| Radial Dynamic Load Capacity (lb) | 35520 |
| Expansion | No |
| Weight | 143.6 LB |
| EAN or UPC | 662288745631 |

