- Felt Labyrinth Seal Type
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 4-bolt split cast iron housing
- Air-handling bearing fit-to-housing for ease of alignment
options
- Air Handling Housing Fit, Noise Tested
| Seal Type | Felt Labyrinth Seal |
| Replaceable Insert | Yes |
| Insert Material | 52100 Bearing Steel |
| Base to Center Height (in) | 5.5 |
| Bearing Insert Coating | Uncoated |
| Base Width (in) | 5.125 |
| Housing Construction | Split Two Piece |
| Inner Race Length (in) | 7.25 |
| Bolt Center Max (in) | 15.875 |
| Overall Height (in) | 11 |
| Housing Material | Cast Iron |
| Relubricatable | Yes |
| Overall Length (in) | 18.5 |
| End Cap | No |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Centerline to Front Face (in) | 3.625 |
| Foot Height (in) | 3.125 |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Lubrication | Lithium, EP, NLGI #2 |
| Bolt Center Min (in) | 13.5 |
| Bore Size - Inch | 4.938 |
| Housing Base | Solid |
| Duty Series | Normal |
| Insert No. | RCI-415 |
| Collar OD (in) | 7.313 |
| Measure Units | Inch |
| Platform | Air Handling |
| Misalignment Type | Static Only |
| Bolt Size (in) | 0.875 |
| Weight | 143.6 LB |
| EAN or UPC | 662288863526 |

