- Felt Labyrinth Seal Type
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy 2-bolt split cast iron housing
| Foot Height (in) | 1.25 |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | Yes |
| Housing Material | Cast Iron |
| Housing Base | Solid |
| Relubricatable | Yes |
| Base Width (in) | 2.313 |
| Bolt Center Max (in) | 6.438 |
| Bolt Size (in) | 0.5 |
| Maximum Operating Temperature | 220 |
| End Cap | No |
| Housing Construction | Split Two Piece |
| Overall Length (in) | 7.75 |
| Measure Units | Metric |
| Inner Race Length (in) | 3.375 |
| Seal Type | Felt Labyrinth Seal |
| Platform | RPB Series |
| Centerline to Front Face (in) | 1.688 |
| Expansion | No |
| Duty Series | Normal |
| Misalignment Type | Static Only |
| Insert Material | 52100 Bearing Steel |
| Bearing Insert Coating | Uncoated |
| Collar OD (in) | 2.875 |
| Lubrication | Lithium, EP, NLGI #2 |
| Bolt Center Min (in) | 5.563 |
| Overall Height (in) | 4.375 |
| Insert No. | RCI-40MM |
| Bore Shape | Straight |
| Bore Size - Metric | 40 |
| Weight | 10.9 LB |
| EAN or UPC | 662461382561 |

