- Tapered Roller Bearing Type
- Pillow Block
- 3 in Shaft Diameter
- 3 1/8 in Center Line To Base Dimension
- 8 3/4 in Minimum Bolt Hole Spacing Range
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
compliances
- 0
| Bolt Hole Spacing | 9 3/8 in |
| Center Line to Base Dimension [Min] | 3 1/8 in |
| Inch/Metric | Inch |
| Roller Type | Tapered Roller |
| Pre Lubricant | Lithium Complex |
| USDA/FDA | USDA/FDA |
| Housing Base | Semi-Solid |
| Lubrication | Relubricatable |
| Base Width | 3 3/4 in |
| Bearing Design | Non-Expansion |
| Series | RPB Series |
| Duty | Corrosion Resistant-Duty |
| Base Length | 11 3/4 in |
| Bolt Holes | 4 |
| Bolt Hole Spacing Range [Max] | 10 in |
| Handle / Housing Material | Cast Iron/Polymer Coated |
| Seal Flinger | No |
| Shaft Dia. | 3 in |
| Bearing Type | Tapered Roller Bearing |
| Base Height | 1 3/4 in |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Seal Type | Contact Seals |
| Housing Construction | 2 Piece |
| Bolt Hole Spacing - Width | 2.125 in |
| Retainer Type | Steel |
| Length Through Bore | 4.5 in |
| Bolt Size | 5/8 in |
| Misalignment Range | ±3° |
| Locking Device | Double Setscrew Locking Collars |
| Housing Material | Cast Iron/Polymer Coated |
| Bolt Hole Spacing Range [Min] | 8.75 |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Housing Height | 6 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Weight | 31.5 LB |
| EAN or UPC | 662288718758 |

