Skip to content Skip to navigation menu
Straight Bore Tapered Roller Bearings

RPB203-C2CR

Straight Bore Tapered Roller Bearings
Item #105157137
  • Single Lip Contact Seal Type
Straight Bore Tapered Roller Bearings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Lip Contact Seal Type

features

  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Fluoropolymer-coated 2-bolt split cast iron housing for improved corrosion resistance
  • USDA H-1 approved Food-grade grease

options

  • Corrosion Resistant
Bolt Size (in) 0.625
Overall Width (in) 3.75
Lubrication Lithium, EP, NLGI #2
Replaceable Insert Yes
Bearing Insert Coating Uncoated
Foot Height (in) 1.438
Duty Series Normal
End Cap No
Centerline to Front Face (in) 1.875
Platform CR Series
Bolt Center Min (in) 6.688
Base to Center Height (in) 2.5
Bolt Center-to-Center Length (in) 7.315
Housing Base Solid
Radial Dynamic Load Capacity (lb) 8570
Overall Height (in) 5.125
Outer Ring Land Profile Standard
Relubricatable Yes
Housing Material Flouropolymer Coated Cast Iron
Base Width (in) 2.563
Insert No. RCI-203C FG1
Bore Size - Inch 2.188
Insert Material 52100 Bearing Steel
Seal Type Single Lip Contact Seal
Collar OD (in) 3.625
Overall Length (in) 9.625
Expansion No
Inner Race Length (in) 3.75
Series RPB
Measure Units Inch
Brand. Sealmaster
Maximum Operating Temperature 220
Housing Construction Split Two Piece
Misalignment Type Static Only
Bore Shape Straight
Bolt Center Max (in) 7.938
Weight 15.7 LB
EAN or UPC 662288863564
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison