- Tapered Roller Bearing Type
- Pillow Block
- 100 mm Shaft Diameter
- 4 1/4 in Center Line To Base Dimension
- 11 in Minimum Bolt Hole Spacing Range
| Seal Type | Felt Seals |
| Bolt Holes | 4 |
| Retainer Type | Steel |
| Base Height | 2 7/16 in |
| Housing Material | Cast Iron |
| Seal Flinger | Yes |
| Bearing Type | Tapered Roller Bearing |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| Base Length | 15 1/4 in |
| Bolt Hole Spacing Range [Max] | 13 in |
| Housing Height | 8 5/8 in |
| Shaft Dia. | 100 mm |
| Roller Type | Tapered Roller |
| Inch/Metric | Metric |
| Center Line to Base Dimension [Min] | 4 1/4 in |
| Base Width | 4 1/2 in |
| Bolt Size | 3/4 in |
| Series | RPB Series |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 6.25 in |
| Housing Base | Semi-Solid |
| Temperature Range [Max] | 250 °F |
| Weight | 76.9 LB |
| EAN or UPC | 662461288368 |

