- Felt Labyrinth Seal Type
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Powder coat epoxy split cast iron housing
| Radial Dynamic Load Capacity (lb) | 4760 |
| Overall Width (in) | 1.5 |
| Internal Clearance | Standard |
| Duty Series | Normal |
| Bolt Center Diameter (in) | 4.375 |
| Collar OD (in) | 2.625 |
| End Cap | No |
| Foot Height (in) | 0.5 |
| Bore Shape | Straight |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Outer Ring Land Profile | Standard |
| Maximum Operating Temperature | 220 |
| Bolt Center-to-Center Length (in) | 3.0940 |
| Relubricatable | Yes |
| Bore Size - Inch | 1.438 |
| Overall Height (in) | 2.531 |
| Housing Construction | Split Two Piece |
| Pilot Configuration | With Pilot |
| Seal Type | Felt Labyrinth Seal |
| Housing Material | Cast Iron |
| Platform | RPB Series |
| Insert Material | 52100 Bearing Steel |
| Measure Units | Inch |
| Retainer Material | Steel |
| Overall Length (in) | 5.25 |
| Misalignment Type | Static Only |
| Pilot Diameter (in) | 3.625 |
| Replaceable Insert | Yes |
| Series | RFPA |
| Expansion | No |
| Bolt Size (in) | 0.375 |
| Bearing Insert Coating | Uncoated |
| Housing OD (in) | 5.25 |
| Insert No. | RCIA-107 |
| Housing Base | Solid |
| Inner Race Length (in) | 2.531 |
| Lubrication | Lithium, EP, NLGI #2 |
| Centerline to Front Face (in) | 1.594 |
| Weight | 6.8 LB |
| EAN or UPC | 662461291191 |

