Skip to content Skip to navigation menu
RFP Series Piloted Flange Unit

RFP110C

RFP Series Piloted Flange Unit
Item #101182091
  • Heavy-Duty 4-Bolt Piloted Flange
  • 1 5/8" Shaft
  • Cast Iron Housing
  • Contact Seals
  • Double Concentric Clamp Collars
  • Non-Expansion
  • Regreasable
+ Show More + Show Less
RFP Series Piloted Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy-Duty 4-Bolt Piloted Flange
  • 1 5/8" Shaft
  • Cast Iron Housing
  • Contact Seals
  • Double Concentric Clamp Collars

applications

  • Toughest application conditions
  • Demanding environments

features

  • Compact size
  • Unitized, self-aligning, replaceable cartridge inserts
  • Durable, cast iron split housing
  • Quickest replacement of bearing insert
  • Housing always remains aligned with the shaft
  • Reduced downtime and replacement cost
  • Guide pins ensure proper orientation of the top housing
  • Timken tapered roller bearings
  • One-piece, spherical outer race
  • 52100 high quality bearing steel
  • Alignment pin prevents outer race rotation of the cartridge insert
  • Positive lubrication system
  • Patented felt labyrinth race mounted seals
  • Single-lip, race-mounted contact seals
  • Concentric, double-locking collars
Inch/Metric Inch
Seal Type Contact Seals
Lubrication Relubricatable
Housing Width 2 1/4 in
Pilot Depth 1 1/8 in
Housing Length 6 1/8 in
Flange Thickness 0.5 in
Bearing Type Tapered Roller Bearing
Bolt Hole Spacing 3 5/8 in
Bolt Hole Size 7/16 in
Housing Height 6 1/8 in
End Type Open End
Bolt Circle Dia. 5 1/8 in
Mounted Unit Duty Heavy-Duty
Locking Device Double Concentric Clamp Collars
Housing Material Cast Iron
Duty Heavy-Duty
Temperature Range [Max] 250 °F
Shaft Dia. 1.625 in
Pilot Diameter 4.25 in
Flange Type 4-Bolt Flange, Piloted Flange
Style 4-Bolt Piloted Flange
Collar O.D. 2 7/8 in
Bearing Design Non-Expansion
Housing Construction 2 Piece
Overall Width 3 3/8 in
Weight 10.1 LB
EAN or UPC 662288494003
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison