Skip to content Skip to navigation menu
Straight Bore Tapered Roller Bearings

RFB200C

Straight Bore Tapered Roller Bearings
Item #100739071
  • Single Lip Contact Seal Type
Straight Bore Tapered Roller Bearings
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Single Lip Contact Seal Type

applications

  • Toughest application conditions
  • Demanding environments

features

  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
  • Race-mounted contact flinger seal
  • Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
  • Powder coat epoxy split cast iron housing
Maximum Operating Temperature 220
Expansion No
Bearing Insert Coating Uncoated
Overall Length (in) 5.625
Platform RPB Series
Housing Construction Split Two Piece
Misalignment Type Static Only
Duty Series Normal
Overall Width (in) 3.625
Bolt Size (in) 0.5
Lubrication Lithium, EP, NLGI #2
Housing Material Cast Iron
Retainer Material Steel
Housing Width (in) 5.625
Bore Shape Straight
Internal Clearance Standard
Bolt Center Diameter (in) 6.1875
Insert No. RCI-200C
Bore Size - Inch 2
Replaceable Insert Yes
Centerline to Front Face (in) 1.75
Seal Type Single Lip Contact Seal
Bolt Center-to-Center Length (in) 4.375
Insert Material 52100 Bearing Steel
Relubricatable Yes
Overall Height (in) 3.625
Measure Units Inch
Outer Ring Land Profile Standard
Housing Base Solid
Inner Race Heat Treat Method Case Carburized Inner Ring
Inner Race Length (in) 3.5
End Cap No
Foot Height (in) 1.188
Series RFB
Pilot Configuration No Pilot
Collar OD (in) 3.25
Weight 0.0 LB
EAN or UPC 662288493815
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison