- Single Lip Contact Seal Type
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
- Fluoropolymer-coated split cast iron housing for improved corrosion resistance
- USDA H-1 approved Food-grade grease
options
- Corrosion Resistant
| Lubrication | Lithium, EP, NLGI #2 |
| Seal Type | Single Lip Contact Seal |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Housing Width (in) | 4 |
| Bearing Insert Coating | Uncoated |
| Overall Width (in) | 2.8125 |
| Overall Height (in) | 2.813 |
| Bore Shape | Straight |
| Insert Material | 52100 Bearing Steel |
| Retainer Material | Steel |
| Pilot Configuration | No Pilot |
| Foot Height (in) | 1 |
| Bolt Size (in) | 0.375 |
| End Cap | No |
| Insert No. | RCI-104C FG1 |
| Housing Construction | Split Two Piece |
| Measure Units | Inch |
| Series | RFB |
| Misalignment Type | Static Only |
| Maximum Operating Temperature | 220 |
| Bolt Center Diameter (in) | 4.0625 |
| Outer Ring Land Profile | Standard |
| Duty Series | Normal |
| Bore Size - Inch | 1.25 |
| Overall Length (in) | 4 |
| Expansion | No |
| Inner Race Length (in) | 2.781 |
| Housing Material | Flouropolymer Coated Cast Iron |
| Housing Base | Solid |
| Bolt Center-to-Center Length (in) | 2.875 |
| Internal Clearance | Standard |
| Platform | CR Series |
| Replaceable Insert | Yes |
| Collar OD (in) | 2.25 |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.391 |
| Weight | 6.0 LB |
| EAN or UPC | 662461297827 |

