
- 3.188 Bore Size - Inch
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
Expansion | No |
Maximum Operating Temperature | 220 |
Collar OD (in) | 2.5 |
Rolling Element | Tapered Roller |
Platform | RPB Series |
Outer Ring Land Profile | Standard |
Seal Type | Felt Labyrinth Seal |
Inner Race Heat Treat Method | Case Carburized Inner Ring |
Misalignment Type | Static Only |
Lubrication | Lithium, EP, NLGI #2 |
Overall Width (in) | 4.19 |
End Cap | No |
Bore Size - Inch | 3.188 |
Duty Series | Normal |
Outer Race Width (in) | 3 |
Outer Race OD (in) | 6.1 |
Bore Shape | Straight |
Relubricatable | Yes |
Measure Units | Inch |
Bearing Insert Coating | Uncoated |
Weight | 19.6 LB |
EAN or UPC | 662288488897 |
