- 1.688 Bore Size - Inch
- 2 Outer Ring Width (in)
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Single-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Radial Dynamic Load Capacity (lb) | 6140 |
| Collar OD (in) | 1.688 |
| Bore Size - Inch | 1.688 |
| Platform | RPB Series |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| Lubrication | Lithium, EP, NLGI #2 |
| Relubricatable | Yes |
| Maximum Operating Temperature | 220 |
| Expansion | No |
| Overall Width (in) | 2.84 |
| Outer Ring Land Profile | Standard |
| Bearing Insert Coating | Uncoated |
| Bore Shape | Straight |
| Outer Race Width (in) | 2 |
| Seal Type | Felt Labyrinth Seal |
| End Cap | No |
| Duty Series | Normal |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Outer Ring Width (in) | 2 |
| Rolling Element | Tapered Roller |
| Outer Race OD (in) | 3.438 |
| Weight | 4.0 LB |
| EAN or UPC | 662461294901 |

