
- 3 Bore Size - Inch
- 2.5 Outer Ring Width (in)
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted contact flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
Outer Race Width (in) | 2.5 |
Bore Size - Inch | 3 |
Outer Race OD (in) | 5 |
Misalignment Type | Static Only |
Relubricatable | Yes |
Measure Units | Inch |
End Cap | No |
Overall Width (in) | 4.5 |
Outer Ring Width (in) | 2.5 |
Maximum Operating Temperature | 220 |
Seal Type | Single Lip Contact Seal |
Rolling Element | Tapered Roller |
Bearing Insert Coating | Uncoated |
Expansion | No |
Outer Ring Land Profile | Standard |
Collar OD (in) | 4.719 |
Duty Series | Normal |
Inner Race Heat Treat Method | Case Carburized Inner Ring |
Radial Dynamic Load Capacity (lb) | 9630 |
Bore Shape | Straight |
Lubrication | Lithium, EP, NLGI #2 |
Platform | RPB Series |
Weight | 10.0 LB |
EAN or UPC | 662288480884 |
