- 1.375 Bore Size - Inch
features
- Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading
- Race-mounted felt-lined flinger seal
- Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews
| Collar OD (in) | 2.625 |
| Bore Size - Inch | 1.375 |
| Expansion | No |
| Inner Race Heat Treat Method | Case Carburized Inner Ring |
| End Cap | No |
| Lubrication | Lithium, EP, NLGI #2 |
| Seal Type | Felt Labyrinth Seal |
| Bearing Insert Coating | Uncoated |
| Outer Ring Land Profile | Standard |
| Overall Width (in) | 3 |
| Measure Units | Inch |
| Rolling Element | Tapered Roller |
| Maximum Operating Temperature | 220 |
| Relubricatable | Yes |
| Bore Shape | Straight |
| Outer Race Width (in) | 1.7 |
| Misalignment Type | Static Only |
| Platform | RPB Series |
| Outer Race OD (in) | 2.875 |
| Duty Series | Normal |
| Weight | 2.9 LB |
| EAN or UPC | 662288479352 |

