- Ball Bearing Insert
- 5/8 in Inside Diameter
- 1.85 in Outside Diameter
- Standard-Duty
- Single Setscrew Locking Collar
description
- Used as a bearing insert in SRP/SRF units.
features
- Permanently sealed and lubricated
| Basic Dynamic Load Rating | 2611 |
| Bearing Design | Non-Expansion |
| O.D. | 1.85 in |
| Outer Ring Width | 5/8 in |
| Retainer Type | Brass |
| Bearing Type | Ball Bearing |
| Overall Width | 1.2813 in |
| Seal Type | Single Lip Contact Seals |
| I.D. | 5/8 in |
| Locking Device | Single Setscrew Locking Collar |
| Duty | Standard-Duty |
| Lubrication | Non-Relubricatable |
| Temperature Range [Max] | 250 °F |
| Length Through Bore | 1.28125 in |
| Seal Flinger | No |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Inner Ring Width | 1.281 in |
| Material | Black Oxide |
| Enclosure | Double Sealed |
| Set Screw | 1/4-28 |
| Fillet Radius | 0.04 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bore Type | Round Bore, Inch Type |
| Weight | 0.5 LB |
| EAN or UPC | 662461025161 |

