- Fiberglass Contact Seal Type
description
- The key to the high performance Paver bearing is the series of four barriers (end cap, shield, washer, seal) used to protect the bearing's inner components from contaminants.
features
- Sealmaster® custom designed bearing for performance on paving equipment
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Seal Type | Fiberglass Contact Seal |
| Bore Size - Inch | 1.938 |
| Bolt Size (in) | 0.5000 |
| Bearing Insert Coating | Black Oxide Coated |
| Overall Height (in) | 2.17 |
| Duty Series | Standard |
| Pilot Configuration | No Pilot |
| Housing Base | Solid |
| Foot Height (in) | 0.44 |
| Inner Race Length (in) | 2.17 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Overall Width (in) | 6.13 |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Lubrication | Lithium Complex Grease With Synthetic Oil |
| Outer Ring Land Profile | Standard |
| Radial Static Load Capacity (lb) | 5216 |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.423 |
| Insert No. | SK-1894 |
| Length Through Bore (in) | 2.17 |
| Measure Units | Inch |
| Expansion | No |
| Retainer Type | Land Riding Retainer |
| End Cap | No |
| Housing Construction | One Piece |
| Overall Length (in) | 6.13 |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Inner Race Heat Treat Method | Zone-Hardened |
| Collar OD (in) | 3.47 |
| Housing Material | Cast Iron |
| Internal Clearance | Standard |
| Housing Width (in) | 6.13 |
| Replaceable Insert | No |
| Bolt Center-to-Center Length (in) | 5.1250 |
| Platform | Paver Bearing |
| Maximum Operating Temperature | 400 |
| Overall Height to Inner Ring (in) | 1.702 |
| Weight | 7.1 LB |
| EAN or UPC | 662461243404 |

