- Straight Bore Shape
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Radius | 0.062 |
| Inner Race Length (in) | 2.06 |
| Inner Ring OD (in) | 2.688 |
| Expansion | No |
| Retainer Type | Land Riding Retainer |
| Cage Material | Brass |
| Outer Race OD (in) | 3.15 |
| Precision Rating | ABEC 1 |
| End Cap | No |
| Seal Type | High Performance Triple Lip Seal |
| Outer Race OD | 3.1496 |
| Rolling Element | Ball Bearing |
| Inner Race Heat Treat Method | Zone-Hardened |
| Radial Static Load Capacity (lb) | 4467 |
| Outer Race Width (in) | 1.094 |
| Outer Ring Land Profile | Standard |
| Measure Units | Inch |
| Replaceable Insert | No |
| Overall Width (in) | 2 |
| Maximum Operating Temperature | 220 |
| Series | PN-T |
| Misalignment Type | Static Only |
| Platform | PN Gold |
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Relubricatable | Yes |
| Centerline to Front Face (in) | 1.188 |
| Bore Size - Inch | 1.5 |
| Radial Dynamic Load Capacity (lb) | 7340 |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Torx Cap Screw | 10-24 X 3/4 |
| Duty Series | Standard |
| Collar OD (in) | 2.688 |
| Bore Shape | Straight |
| Weight | 1.9 LB |
| EAN or UPC | 662461348277 |

