- Straight Bore Shape
features
- High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
- High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
- Zone hardened inner ring with 120° spacing setscrew lock with corrosion resistant setscrews
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
- USDA H1 complaint food grade grease
options
- Corrosion Resistant
| Bearing Insert Coating | Phosphorus Nickel Coated |
| Inner Race Heat Treat Method | Zone-Hardened |
| Expansion | No |
| Maximum Operating Temperature | 220 |
| Outer Race OD (mm) | 90 |
| Set Screw Thread | 3/8-24 |
| Bore Size - Metric | 50 |
| Retainer Type | Land Riding Retainer |
| Rolling Element | Ball Bearing |
| Misalignment Type | Static Only |
| Lubrication | Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease |
| Relubricatable | Yes |
| Inner Race Length | 51.54 |
| Measure Units | Metric |
| Radius | 1.57 |
| Duty Series | Standard |
| Bore Shape | Straight |
| Outer Ring Land Profile | Standard |
| Radial Dynamic Load Capacity (lb) | 31542 |
| Replaceable Insert | No |
| Seal Type | High Performance Triple Lip Seal |
| Platform | PN Gold |
| End Cap | No |
| Weight | 2.4 LB |
| EAN or UPC | 662461347539 |

