- Contact Seal with Flinger Seal Type
features
- Cast iron housed, extended inner ring bearing with ball riding nylon retainer
- Designed to accommodate optional closed or open end to allow users to better conform OSHA requirements for personal protection
- Skwezloc® Concentric locking for near perfect concentricity
- Single lip contact seal and flinger
- Supplied sealed for life with optional lubrication fitting in the box
| Insert No. | MH-24T |
| Base Width (in) | 2.125 |
| Bolt Center Min (in) | 4.875 |
| Retainer Type | Land Riding Retainer |
| Maximum Operating Temperature | 220 |
| Overall Length (in) | 7.25 |
| Bearing Insert Coating | Black Oxide Coated |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Construction | One Piece |
| Replaceable Insert | Yes |
| Relubricatable | Yes |
| Foot Height (in) | 0.6875 |
| Inner Race Length (in) | 2 |
| Housing Base | Solid |
| Seal Type | Contact Seal with Flinger |
| End Cap | No |
| Outer Ring Land Profile | Standard |
| Centerline to Front Face (in) | 1.25 |
| Bolt Size (in) | 1/2 |
| Expansion | No |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Size - Inch | 1.5 |
| Misalignment Type | Static Only |
| Bore Shape | Straight |
| Measure Units | Inch |
| Duty Series | Standard |
| Platform | Gold Line Ball Bearing |
| Overall Height (in) | 3.9375 |
| Bolt Center Max (in) | 5.875 |
| Housing Material | Cast Iron |
| Collar OD (in) | 2.69 |
| Weight | 5.67 LB |
| EAN or UPC | 662461340592 |

