- Felt Labyrinth Seal Type
description
- Generally used where low shaft-to-center dimension exist
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Skwezloc® concentric locking for near perfect concentricity
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Radial Static Load Capacity (lb) | 8150 |
| Bore Size - Inch | 2.375 |
| Platform | Gold Line Ball Bearing |
| Foot Height (in) | 0.813 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Brand. | Sealmaster |
| Collar OD (in) | 4.125 |
| Insert No. | 2-26T |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Outer Ring Land Profile | Standard |
| Overall Height (in) | 5.5 |
| Bolt Size (in) | 0.6250 |
| Maximum Operating Temperature | 220 |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Bolt Center-to-Center Length (in) | 6.8750 to 7.6250 |
| Base Width (in) | 2.75 |
| Radial Dynamic Load Capacity (lb) | 11789 |
| Housing Material | Cast Iron |
| Duty Series | Standard |
| Misalignment Type | Static Only |
| Measure Units | Inch |
| Centerline to Front Face (in) | 1.625 |
| Overall Length (in) | 9.5 |
| Expansion | No |
| Bolt Center Max (in) | 7.625 |
| Replaceable Insert | Yes |
| Bore Shape | Straight |
| Base to Center Height (in) | 2.688 |
| Inner Race Length (in) | 2.625 |
| Bolt Center Min (in) | 6.875 |
| Seal Type | Felt Labyrinth Seal |
| Retainer Type | Land Riding Retainer |
| Bearing Insert Coating | Black Oxide Coated |
| Housing Base | Solid |
| End Cap | No |
| Weight | 14.7 LB |
| EAN or UPC | 662461030653 |

