- Ball Bearing Type
- Pillow Block
- 1 15/16 in Shaft Diameter
- 2 3/16 in Center Line To Base Dimension
- 6 in Minimum Bolt Hole Spacing Range
description
- Generally used where low shaft-to-center dimension exist
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock and pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Housing Base | Solid |
| Housing Material | Stainless Steel |
| Center Line to Base Dimension [Min] | 2 3/16 in |
| Bolt Hole Spacing | 6 1/4 in |
| End Type | Open End |
| Mounted Unit Duty | Standard-Duty |
| Base Length | 8 1/8 in |
| Bolt Hole Spacing Range [Max] | 6 1/2 in |
| Shaft Dia. | 1.9375 in |
| Series | NPL Series |
| Length Through Bore | 2.094 in |
| Insert Material | 52100 Steel, Black Oxide Coated |
| Bearing Type | Ball Bearing |
| Grease | GoldPlex-FG |
| Bolt Hole Spacing Range [Min] | 6 in |
| Bolt Hole Length | 7/8 in |
| Housing Height | 4 1/2 in |
| Bolt Hole Width | 11/16 in |
| Inch/Metric | Inch |
| Roller Type | Ball |
| Seal Type | Contact Seals |
| Lubrication | GoldPlex-FG |
| Bearing Design | Non-Expansion |
| Base Width | 2 3/8 in |
| Base Height | 11/16 in |
| Pre Lubricant | H1 USDA/FDA Food Grade |
| Misalignment Range | ±2° |
| Bolt Size | 5/8 in |
| Duty | Corrosion Resistant-Duty, Standard-Duty |
| Packaged Width | 9.00 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Locking Device | Skwezloc Collar |
| Bolt Holes | 2 |
| Packaged Length | 2.38 in |
| Packaged Height | 5.19 in |
| USDA/FDA | USDA/FDA |
| Handle / Housing Material | Fluoropolymer Coated Cast Iron |
| Seal Flinger | No |
| Pillow Block Type | Low Base |
| Retainer Type | Metal Land Riding |
| Temperature Range [Max] | 250 °F |
| Weight | 8.4 LB |
| EAN or UPC | 662461251379 |

