- Ball Bearing Type
- Pillow Block
- 1 1/2 in Shaft Diameter
- 1 15/16 in Center Line To Base Dimension
- 4 7/8 in Minimum Bolt Hole Spacing Range
| Seal Flinger | Yes |
| Housing Height | 3 15/16 in |
| Bolt Hole Spacing Range [Max] | 5 7/8 in |
| Housing Base | Solid |
| Mounted Unit Duty | Standard-Duty |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 220 °F |
| Duty | Standard-Duty |
| Bolt Hole Spacing Range [Min] | 4 7/8 in |
| Housing Material | Cast Iron |
| Series | NPL Series |
| Shaft Dia. | 1.5 in |
| Base Height | 11/16 in |
| Roller Type | Ball |
| Base Width | 2 1/8 in |
| Bolt Size | 1/2 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Low Base |
| Center Line to Base Dimension [Min] | 1 15/16 in |
| Base Length | 7 1/4 in |
| Inch/Metric | Inch |
| Seal Type | Cartridge Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Length Through Bore | 1.9375 in |
| Weight | 5.7 LB |
| EAN or UPC | 662461388808 |

