- Ball Bearing Type
- Pillow Block
- 30 mm Shaft Diameter
- 39.7 mm Center Line To Base Dimension
- 113 mm Minimum Bolt Hole Spacing Range
| Bolt Hole Spacing Range [Min] | 113.0000 mm |
| Housing Height | 83 mm |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Duty | Standard-Duty |
| Lubrication | GoldPlex-HP |
| Mounted Unit Duty | Standard-Duty |
| Base Height | 14 mm |
| Housing Base | Solid |
| Bearing Type | Ball Bearing |
| Roller Type | Ball |
| Bearing Design | Non-Expansion |
| Retainer Type | Metal Land Riding |
| Base Width | 48 mm |
| Locking Device | Skwezloc Collar |
| Center Line to Base Dimension [Min] | 39.700 mm |
| Bolt Size | 10 mm |
| Inch/Metric | Metric |
| Bolt Hole Spacing Range [Max] | 129.0000 mm |
| Base Length | 165 mm |
| Seal Type | Felt Seals |
| Shaft Dia. | 30 mm |
| Length Through Bore | 40 mm |
| Grease | GoldPlex-HP |
| Bolt Holes | 2 |
| Pillow Block Type | Low Base |
| Seal Flinger | Yes |
| Series | NPL Series |
| Weight | 3.8 LB |
| EAN or UPC | 662461308370 |

