- Ball Bearing Type
- Pillow Block
- 1 1/16 in Shaft Diameter
- 1 9/16 in Center Line To Base Dimension
- 4 7/16 in Minimum Bolt Hole Spacing Range
description
- Generally used where low shaft-to-center dimension exist
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Housing Height | 3 1/4 in |
| Seal Type | Contact Seals |
| Seal Flinger | No |
| Pre Lubricant | Lithium Complex |
| Center Line to Base Dimension [Min] | 1 9/16 in |
| Housing Base | Solid |
| Housing Material | Cast Iron |
| Misalignment Range | ±2° |
| Length Through Bore | 1.5 in |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bolt Hole Width | 9/16 in |
| Duty | Normal-Duty, Standard-Duty |
| Base Length | 6 1/2 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard-Duty |
| Bolt Holes | 2 |
| Bolt Hole Length | 13/16 in |
| Roller Type | Ball |
| Bolt Hole Spacing Range [Max] | 5 1/16 in |
| Bearing Design | Non-Expansion |
| Bearing Insert | 2-11C |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.0625 in |
| Series | NPL Series |
| Base Width | 1 7/8 in |
| Retainer Type | Metal Land Riding |
| Base Height | 7/16 in |
| Pillow Block Type | Low Base |
| Bolt Hole Spacing | 4 3/4 in |
| Lubrication | GoldPlex-HP |
| Brand. | Sealmaster |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Min] | 4 7/16 in |
| Lubricant | GoldPlex-HP |
| Handle / Housing Material | Cast Iron |
| Grease | GoldPlex-HP |
| Temperature Range [Max] | 250 °F |
| Weight | 3.6 LB |
| EAN or UPC | 662461022887 |

