
- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 1/4 in Center Line To Base Dimension
- 3 3/8 in Minimum Bolt Hole Spacing Range
Bolt Holes | 2 |
Seal Flinger | Yes |
Bearing Design | Non-Expansion |
Pillow Block Type | Low Base |
Base Length | 5 in |
Roller Type | Ball |
Length Through Bore | 1.281 in |
Shaft Dia. | 0.75 in |
Bearing Type | Ball Bearing |
Seal Type | Cut Down Oil Soaked Felt Seals |
Handle / Housing Material | Cast Iron |
Housing Height | 2 1/2 in |
Lubrication | Oil |
Bolt Hole Spacing Range [Min] | 3 3/8 in |
Brand. | Sealmaster |
Base Height | 7/16 in |
Inch/Metric | Inch |
Bolt Hole Spacing Range [Max] | 4 1/8 in |
Series | NPL Series |
Bolt Size | 3/8 in |
Grease | Oil |
Bearing Insert | 2-012T XLO |
Housing Material | Cast Iron |
Retainer Type | Nylon |
Mounted Unit Duty | Standard-Duty |
Base Width | 1 1/2 in |
Duty | Standard-Duty |
Locking Device | Skwezloc Collar |
Center Line to Base Dimension [Min] | 1 1/4 in |
Lubricant | Oil |
Housing Base | Solid |
Temperature Range [Max] | 100 °F |
Weight | 1.8 LB |
EAN or UPC | 662461321386 |
