- Protected Screw Take-Up
- 2 1/8" Shaft Size
- 12" Travel
- Skwezloc® Collar
- Felt Seals
description
- Available with standard pillow blocks and protected take-up screws to adjust parallel shafts.
features
- Black oxide, corrosion-resistant race
- Superior shaft stability
- Differentiated lubrication and sealing system
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Solid base cast iron housing
- Extra wide outer race
- Extra wide inner race
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
| Locking Device | Skwezloc® Collar |
| Bolt Hole Spacing - Width | 3 in |
| Bolt Hole Spacing - Length | 27 1/4 in |
| Overall Height | 8.0625 in |
| End Closure | None |
| Type | Ball Bearing |
| Base Width | 4 3/4 in |
| Travel | 12 in |
| Seal Type | Felt Seals |
| Shaft Dia. | 2.125 in |
| Base Length | 29 in |
| Bolt Size | 1/2 in |
| Weight | 36.6 LB |

