- 1.4375" Shaft, 1.8125" Base to Center, Felt Seals, Skwezloc® Collar, Non-Expansion Type
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Series | Gold Line Series |
| Seal Type | Felt Seals |
| Misalignment Range | ±2° |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 4 11/16 in |
| Housing Height | 3 3/4 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Spacing Range [Max] | 5 5/16 in |
| Base Width | 1 7/8 in |
| Lubrication | Relubricatable |
| Base Height | 5/8 in |
| Bolt Holes | 2 |
| Locking Device | Skwezloc® Collar |
| Base Length | 6 9/16 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 250 °F |
| Bolt Hole Spacing | 5 in |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Insert Type | Steel Insert |
| Weight | 4.8 LB |
| EAN or UPC | 662461103043 |

