- Ball Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
| Seal Flinger | Yes |
| Base Height | 7/8 in |
| Grease | KRYTOX-226 (35% of Cavity) |
| Locking Device | Skwezloc Collar |
| Base Width | 2 3/4 in |
| Housing Height | 5 9/16 in |
| Base Length | 9 1/2 in |
| Roller Type | Ball |
| Inch/Metric | Inch |
| Bolt Hole Spacing Range [Max] | 7 5/8 in |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Bearing Insert | 2-27T HI |
| Lubricant | KRYTOX-226 (35% of Cavity) |
| Bolt Size | 5/8 in |
| Lubrication | KRYTOX-226 (35% of Cavity) |
| Mounted Unit Duty | Standard-Duty |
| Seal Type | Nomex Seals |
| Handle / Housing Material | Cast Iron |
| Length Through Bore | 2.625 in |
| Duty | Standard-Duty |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.4375 in |
| Bolt Hole Spacing Range [Min] | 6.875 |
| Housing Base | Solid |
| Bolt Holes | 2 |
| Center Line to Base Dimension [Min] | 2 3/4 in |
| Temperature Range [Max] | 400 °F |
| Retainer Type | Metal Land Riding |
| Series | NP Series |
| Weight | 13.7 LB |
| EAN or UPC | 662461318331 |

