- Contact Seal Type
description
- Most widely used, normal-duty pillow block with high base-to-shaft centerline dimensions.
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact seal
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
| Foot Height (in) | 0.875 |
| Bolt Center Max (in) | 7.625 |
| Expansion | No |
| Duty Series | Standard |
| Base Width (in) | 2.75 |
| Seal Type | Contact Seal |
| Centerline to Front Face (in) | 1.563 |
| Platform | Gold Line Ball Bearing |
| Overall Length (in) | 9.5 |
| Overall Height (in) | 5.563 |
| Housing Base | Solid |
| Misalignment Type | Static Only |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Housing Material | Cast Iron |
| Retainer Type | Land Riding Retainer |
| Bolt Size (in) | 0.625 |
| Inner Ring OD (in) | 2.984 |
| Bearing Insert Coating | Black Oxide Coated |
| Outer Ring Land Profile | Standard |
| Bolt Center Min (in) | 6.875 |
| Replaceable Insert | Yes |
| End Cap | No |
| Bore Size - Inch | 2.375 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Bore Shape | Straight |
| Maximum Operating Temperature | 220 |
| Measure Units | Inch |
| Inner Race Length (in) | 2.563 |
| Housing Construction | One Piece |
| Relubricatable | Yes |
| Insert No. | 2-26C |
| Weight | 13.45 LB |
| EAN or UPC | 662461020890 |

