- Ball Bearing Type
- Pillow Block
- 2 3/16 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 1/2 in Minimum Bolt Hole Spacing Range
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 2.1875 in |
| Base Height | 3/4 in |
| Retainer Type | Metal Land Riding |
| Housing Base | Solid |
| Center Line to Base Dimension [Min] | 2 1/2 in |
| Lubricant | GoldPlex-HP |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Handle / Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 6 1/2 in |
| Bolt Hole Spacing Range [Max] | 7 in |
| Locking Device | Skwezloc Collar |
| Grease | GoldPlex-HP |
| Series | NP Series |
| Duty | Standard-Duty |
| Roller Type | Ball |
| Seal Type | Backed Off Seals |
| Lubrication | GoldPlex-HP |
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | 2-23T HS |
| Length Through Bore | 2.25 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Standard-Duty |
| Brand. | Sealmaster |
| Base Length | 8 5/8 in |
| Seal Flinger | Yes |
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Housing Height | 5 in |
| Base Width | 2 3/8 in |
| Weight | 10.3 LB |
| EAN or UPC | 662461323021 |

