
- Ball Bearing Type
- Pillow Block
- 2 in Shaft Diameter
- 2 1/2 in Center Line To Base Dimension
- 6 1/2 in Minimum Bolt Hole Spacing Range
Roller Type | Ball |
Lubrication | KRYTOX-226 (35% of Cavity) |
Duty | Standard-Duty |
Bolt Size | 5/8 in |
Base Height | 3/4 in |
Base Width | 2 3/8 in |
Seal Type | Nomex Seals |
Grease | KRYTOX-226 (35% of Cavity) |
Center Line to Base Dimension [Min] | 2 1/2 in |
Bearing Design | Non-Expansion |
Pillow Block Type | Thru-Bolt |
Housing Height | 5 in |
Bearing Type | Ball Bearing |
Series | NP Series |
Seal Flinger | Yes |
Retainer Type | Metal Land Riding |
Locking Device | Setscrew Locking Collar |
Housing Material | Cast Iron |
Mounted Unit Duty | Standard-Duty |
Temperature Range [Max] | 400 °F |
Length Through Bore | 2.1875 in |
Inch/Metric | Inch |
Base Length | 8 5/8 in |
Bolt Hole Spacing Range [Min] | 6 1/2 in |
Shaft Dia. | 2 in |
Bolt Holes | 2 |
Housing Base | Solid |
Bolt Hole Spacing Range [Max] | 7 in |
Weight | 7.9 LB |
EAN or UPC | 662461325896 |
