- Felt Labyrinth Seal Type
features
- Powder coated epoxy cast iron housing with extended inner ring bearings
- Zone hardened inner ring with 120° spacing setscrew locking with diamond faceted setscrews
- Single lip contact
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
- Reduced maintenance design with plug and includes Sealmaster® Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
options
- Reduced Maintenance - Lubed for Life
| Platform | Gold Line Ball Bearing |
| Misalignment Type | Static Only |
| Bolt Center Max (in) | 6.5 |
| Insert No. | 2-115C RM |
| Retainer Type | Land Riding Retainer |
| End Cap | No |
| Bore Shape | Straight |
| Base to Center Height (in) | 2.25 |
| Radial Dynamic Load Capacity (lb) | 7889 |
| Seal Type | Felt Labyrinth Seal |
| Duty Series | Standard |
| Bolt Size (in) | 0.6250 |
| Insert Material | 52100 Bearing Steel, Black Oxided |
| Expansion | No |
| Inner Race Length (in) | 2.03125 |
| Lubrication | Lithium Complex NLGI 2 Grease |
| Measure Units | Inch |
| Housing Material | Cast Iron |
| Maximum Operating Temperature | 220 |
| Overall Length (in) | 8.125 |
| Foot Height (in) | 0.75 |
| Replaceable Insert | Yes |
| Bolt Center-to-Center Length (in) | 6.0000 to 6.5000 |
| Housing Base | Solid |
| Overall Height (in) | 4.5625 |
| Centerline to Front Face (in) | 1.28125 |
| Bolt Center Min (in) | 6 |
| Radial Static Load Capacity (lb) | 5216 |
| Housing Construction | One Piece |
| Outer Ring Land Profile | Tapered Lands |
| Bore Size - Inch | 1.938 |
| Bearing Insert Coating | Black Oxide Coated |
| Relubricatable | No |
| Base Width (in) | 2.375 |
| Weight | 7.9 LB |
| EAN or UPC | 662461333822 |

