
- Ball Bearing Type
- Pillow Block
- 1 3/4 in Shaft Diameter
- 2 1/8 in Center Line To Base Dimension
- 5 7/16 in Minimum Bolt Hole Spacing Range
Seal Type | Nomex Seals |
Temperature Range [Max] | 400 °F |
Bolt Hole Spacing Range [Min] | 5 7/16 in |
Center Line to Base Dimension [Min] | 2 1/8 in |
Brand. | Sealmaster |
Inch/Metric | Inch |
Retainer Type | Metal Land Riding |
Shaft Dia. | 1.75 in |
Bearing Type | Ball Bearing |
Length Through Bore | 2 in |
Handle / Housing Material | Cast Iron |
Roller Type | Ball |
Duty | Standard-Duty |
Bearing Design | Non-Expansion |
Locking Device | Skwezloc Collar |
Base Height | 11/16 in |
Housing Base | Solid |
Series | NP Series |
Seal Flinger | Yes |
Bolt Size | 1/2 in |
Mounted Unit Duty | Standard-Duty |
Base Length | 7 1/2 in |
Grease | KRYTOX-226 (35% of Cavity) |
Bearing Insert | 2-112T HI |
Lubrication | KRYTOX-226 (35% of Cavity) |
Housing Height | 4 1/4 in |
Bolt Holes | 2 |
Housing Material | Cast Iron |
Bolt Hole Spacing Range [Max] | 6 1/16 in |
Base Width | 2 1/8 in |
Lubricant | KRYTOX-226 (35% of Cavity) |
Pillow Block Type | Thru-Bolt |
Weight | 6.9 LB |
EAN or UPC | 662461318263 |
